Hansford 2-Light Antique Bronze Clear Glass Coastal Bathroom Vanity Light 15.5"
- Mfr # P300050-020
- Zoro # G624174528
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Length
7.25 in
Bulb Base Type
E26
Damp/Wet Rating
Damp
Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300050-020
- Zoro #
- G624174528
- UPC #
- 785247211937
- Country of Origin
- Unknown
- Housing Material
- Steel
- Bulb Base Type
- E26
- Damp/Wet Rating
- Damp
- Mounting
- Wall
- Light Type
- Halogen, Eco-Incandescent, LED
- Watts
- 100 W
- Item
- Wall Vanity
- Color
- Antique Bronze
Dimensions
- Width
- 15.5 in
- Length
- 7.25 in
- Height
- 10.88 in
Description
Design a bathroom oasis so serene it will make it hard to believe that a hectic schedule and endless emails exist with the Hansford Collection Antique Bronze Two-Light Industrial Wall Light. Capture the old with the new as stunning clear glass globe shades create a gorgeous glow that will evoke memories of the silhouettes and friendly shine of antique street lights guiding the way home along a dark, sleepy street. A rimmed opening is found at the bottom of each shade to add an extra level of illumination and heartwarming character. Old-world style light sockets coated in a warm vintage brass finish provide an attractive home for the light sources. Each light base is anchored by a single, rounded bar with a smooth, decorative orb ornamenting each end for an added crafted detail. A round backplate dressed in a refined antique bronze finish grounds the entire vintage design to create a cohesive, tried-and-true antique look.This breathtaking lighting fixture is a must-have for illuminating any bath and vanity setting in urban industrial, rustic, mid-century modern, transitional, traditional, farmhouse, or vintage electric interiors. Mount the bath bracket facing up or down, around or over a bathroom mirror to banish shadows from your face while getting ready for the day or an evening out. It's time to breathe new life into the mundane every day with timeless and truly transformative lighting. Make your purchase today to begin your journey to a whole new lighting experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.