
Landree Collection Three-Light Chandelier
Mfr # P400177-031
Zoro # G4523559
product price: $399.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Stem Hung
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400177-031
Zoro #
G4523559
UPC #
785247228607
Country of Origin
China
Dimensions
Length
18-1/8 in
Width
12-1/2 in
Height
12 in
Chain Length
8 in
Max Height
77 in
Wire Length
180 in
Description
A three-light inner cluster in Brushed Brass appears to float inside a Black geometric outer cage in this Landree Collection chandelier. The frame is designed to dramatically surround each fixture, presenting depth, dimension and beauty. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.