
Palacio Five-Light Chandelier
Mfr # P400098-078
Zoro # G4520140
product price: $419.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Vintage Gold
Lamp Type
A19
Finish
painted
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400098-078
Zoro #
G4520140
UPC #
785247218844
Country of Origin
China
Dimensions
Height
21.5 in
Wire Length
180 in
Installed Length
96.5 in
Details
Item
Palacio Five-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Vintage Gold
Lamp Type
A19
Finish
painted
Color
Gold
Fixture Voltage
120 V
Light Type
Medium Base
Lamp Included
No
Material
Steel
Glass Finish
White Silk
Mount Location
Hanging
Ground Wire Color
Copper Tinned
Mounting Accessory Included
Strap
Power Source Required
Yes
Base Type
E26
Chain gauge
9
Number of Bulbs
5
Power Source
Hardwired
Environment
Dry
Number of Chains
1
Description
An intriguing fashion-forward lighting collection, Palacio pairs a Vintage Gold finish with faux white marble accents for a stunningly elegant design. White silk shades complement gold accents to create a statement-making style. Ideal for a variety of interiors.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.