Shop PROLINE SERIES
See all product information
Create Account
1-in PF Brass Push Fit Repair Coupling
- Mfr # 6630-305
- Zoro # G324173609
product price:Â
$
33.45
/ea
Key Features
Application
Water Supply
Max. Temp.
200°F
Basic Fitting Material
Brass
Standards
NSF/ANSI 61, ASSE 1061, NSF/ANSI 14, AB 1953
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6630-305
- Zoro #
- G324173609
- UPC #
- 32888221987
- Country of Origin
- China
- Application
- Water Supply
- Max. Temp.
- 200°F
- Basic Fitting Material
- Brass
- Standards
- NSF/ANSI 61, ASSE 1061, NSF/ANSI 14, AB 1953
- Item
- Repair Coupling
- Max. Pressure
- 200 psi
Dimensions
- Length
- 7 in
Description
ProLine Series Brass Push Fittings provide plumbers access to popular quick-connect fittings at a competitive price. Couplings allow for easy connections between copper, CPVC and PEX tubing types. No special tools or glues are required to make this unique connection and fittings can be removed quickly with our matching disconnect clips. Each fitting is designed with steel teeth that provide a secure connection and a lubricated rubber O-ring to ensure a water-tight seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.