Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7520 06-06
  • Zoro # G024937082
product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

For Media Type
Compressed Air
Fitting Side 1 Tube Outer Diameter
3/8 in
Standards
REACH, RoHS
Finish
Nickel-Plated
Operating Temperature - Minimum
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7520 06-06
Zoro #
G024937082
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Thread Size
3/8"
Fitting Side 2 Tube Outer Diameter
3/8 in
Center-to-End 2 Length
1 5/16 in
Center-to-End 1 Length
31/32 in
Overall Length
1 11/32 in
Length
1 11/32 in

Details

For Media Type
Compressed Air
Item
Push-Fit Elbow
Standards
REACH, RoHS
Finish
Nickel-Plated
Operating Temperature - Minimum
32 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Release Type
Ring
Fitting Material
Brass
Thread Sealant Type
Loctite
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
150 psi
Series
7000
Fitting Shape
Elbow
Release Ring Material
Stainless Steel
Vacuum Rating
29.5 in HG
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Imperial
Color
Gray
Connector Type
Union
Application
Industrial
Compatible Tube Hardness
85 Shore A, 95 Shore A
Fitting Side 2 Connection Type
NPTF
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 3/8 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 1 11/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews