Valve, MIP x F1960 PEX 1"
- Mfr # 107-315NL
- Zoro # G7820167
product price:Â
$
25.65
/ea
Sold in multiples of 6 for
$153.90
Key Features
Body Style
Inline
Pipe Size
1 in
Connection Type
MIP x PEX
Body Material
Brass
Ball Valve Product Group
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-315NL
- Zoro #
- G7820167
- UPC #
- 032888156814
- Country of Origin
- China
- Body Style
- Inline
- Connection Type
- MIP x PEX
- Item
- Valve,MIP x F1960 PEX 1"
- Body Material
- Brass
- Ball Valve Product Group
- Manual
- Handle Type
- Lever
Dimensions
- Pipe Size
- 1 in
Description
Valve,MIP x F1960 PEX 1 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.