Zoro Homepage

HandPump, Lever, DieCastAlum, 10oz./stroke

  • Mfr # 44116

  • Zoro # G4708781


product price: $44.19
/ea

Key Features

Action Type
Piston
For Use With
Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44116
Zoro #
G4708781
UPC #
-
Country of Origin
India

Details

Item
Barrel Pump,Lever Action,Standard
Action Type
Piston
For Use With
Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene

Description

Hand Pump, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Rubber, Housing Finish Zinc Plated, Seal Material Buna-N, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Aluminum, Duty Cycle Continuous

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.