Shop PRORUN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60V 16-in. Cordless Chainsaw with 5.0 Ah Battery and Charger
- Mfr # PCS160H
- Zoro # G023330457
product price:Â
$
309.99
/ea
Key Features
Power Source
Battery Powered
Includes
PCS160H Chainsaw, PB16050 Battery, PC16026 Charger, Guide Bar & Saw Chain, Guide Bar Sheath
Color
Red
Voltage
60V
Tool Series
PCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS160H
- Zoro #
- G023330457
- UPC #
- 850025750370
- Country of Origin
- China
- Power Source
- Battery Powered
- Item
- Chainsaw
- Includes
- PCS160H Chainsaw, PB16050 Battery, PC16026 Charger, Guide Bar & Saw Chain, Guide Bar Sheath
- Color
- Red
- Voltage
- 60V
- Tool Series
- PCS
- Battery Capacity
- 5.0 Ah
- Chain Oiler
- Automatic
Dimensions
- Bar Length
- 16 in
Description
The PRORUN PCS160H 60V 16-in. Cordless Chainsaw with 5.0 Ah Battery and Charger is lightweight and ergonomically balanced. Its over-handle design features a variable-speed trigger to deliver superior user control and increased run time for maximum productivity. Designed with chain kickback brake for additional safety and control, and an anti-vibration handle system to provide user comfort and reduce fatigue. Keep jobs moving with pro-style external chain tensioning and automatic oiler that ensures that the bar and chain stay well lubricated. Engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.