Shop PRORUN
See all product information
Create Account
55.5cc 20-in. Gas-Powered 2-Cycle Commercial Chainsaw
- Mfr # PCS560C
- Zoro # G023330471
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas Powered
Color
Red
Bar Length
20 in
Engine Cycle
2-Cycle
Battery Capacity
Not Battery Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS560C
- Zoro #
- G023330471
- UPC #
- 850025750189
- Country of Origin
- China
- Power Source
- Gas Powered
- Item
- Chainsaw
- Color
- Red
- Engine Cycle
- 2-Cycle
- Battery Capacity
- Not Battery Operated
- Tool Series
- PCS
- Horsepower
- 3.2 hp
Dimensions
- Bar Length
- 20 in
Description
The PRORUN 20in 55.5cc 2-Cycle Gas Powered Chainsaw is a commercial-grade tool built for power and reliability. Featuring a robust 55cc full-crank engine with 3.2 HP, a 20-inch chain and Oregon bar, and a full magnesium crankcase for unmatched durability, this chainsaw is designed to tackle even the toughest cutting tasks. With a spring-assisted pull handle, decompression valve, and lubrication system, it offers easy startup and reduced maintenance. Backed by PRORUN's limited warranty, this chainsaw is a reliable choice for professional and residential use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.