Shop PRORUN
See all product information
Create Account
75.6cc Gas-Powered 2-Cycle Backpack Mist Blower with 4-Gallon Tank
- Mfr # PMB2884
- Zoro # G023330488
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas
Color
Red
Maximum Air Flow
1020 cfm
Run Time
70 min
Engine Cycle
2 cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMB2884
- Zoro #
- G023330488
- UPC #
- 850025750882
- Country of Origin
- China
Details
- Power Source
- Gas
- Item
- Leaf Blower
- Color
- Red
- Maximum Air Flow
- 1020 cfm
- Run Time
- 70 min
- Engine Cycle
- 2 cycle
- Blower Type
- Backpack
- Maximum Air Speed
- 240 mph
Description
The versatile PRORUN 75.6cc Gas-Powered Backpack Mist Blower with 4-Gallon Tank is engineered to precisely spread seeds, fertilizer, and pesticides over large and difficult areas, and doubles as a powerful leaf blower. Ideal for the applications of pest and parasite control and creating a chemically-protective mist that effortlessly coats plants’ tops and bottoms. The PRORUN Mist Blower is equipped with a commercial grade 75.6cc engine that delivers 4.2 HP, to spray up to 50 feet. Anti-vibration system and balanced ergonomic design reduces operator fatigue and provides a productive working experience. The Multi-Function Handle, make operation safe and convenient. Large 4-gallon capacity tank features an oversized opening for easy filling and cleaning of spray compounds. 3-in-1 conversion switch easily shifts from spraying to dusting at the turn of a handle, with no need for a separate conversion kit or specialized skills. Three fitted nozzles provide customized jets for any application: UnScreened Blower Tube provides maximum spray distance and range, Fan Jet Baffle Screen Nozzle softens and broadens the spray, and 45 degree Deflector Screen Nozzle targets the spray for treatment under leaves. Provides up to 70 minutes of use at full throttle on a full fuel tank. Backed by PRORUN Limited 3-Year Residential Warranty and guaranteed to deliver results for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.