75.6cc 1020 CFM 240 MPH Gas-Powered 2-Cycle Backpack Leaf Blower
- Mfr # PBB2884
- Zoro # G123330470
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas
Color
Red
Blower Type
Backpack
Run Time
70 min
Maximum Air Flow
1020 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBB2884
- Zoro #
- G123330470
- UPC #
- 850025750080
- Country of Origin
- China
Details
- Power Source
- Gas
- Item
- Leaf Blower
- Color
- Red
- Blower Type
- Backpack
- Run Time
- 70 min
- Maximum Air Flow
- 1020 cfm
- Engine Cycle
- 2 cycle
- Maximum Air Speed
- 240 mph
Description
Ideal for professional and large property area leaf and debris clearing, the PRORUN PBB2884 2-cycle backpack blower packs a powerful 76cc engine. Features 240 MPH airspeed and 1020 CFM air volume that blows away the toughest debris. The external commercial-grade air filter protects it in the dustiest conditions with a tool-less air cover. The simple, reliable starting coupled with a spring-assisted pull handle for 40% less effort means you will be up and running in no time. The reduced vibration system and adjustable padded harness work together to keep the operator comfortable and reduce fatigue during operation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.