Floor Flange, 1-1/4 in, 4.2 in Dia Flange, FIP, 4-Bolt Hole, 0.28 inch 7 mm Dia Bolt Hole

  • Mfr # 27-11/4B

  • Zoro # G913776129


product price:  $12.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27-11/4B
Zoro #
G913776129
UPC #
45734102392
Country of Origin
China

Description

Prosource Floor Flange, Nominal Size: 1-1/4 in, FIP Connection, Flange Diameter: 4.2 in, Bolt Hole Diameter: 0.28 in 7 mm, Number of Bolt Holes: 4, Length Through Bore: 0.75 in, Face Type: With Bolt Holes, Maximum Pressure: 300 psi, Operating Temperature: -4 to 572 deg F -20 to 300 deg C

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.