Pipe Bushing, 1 x 3/4 in, Threaded x Female Inlet x Male Outlet, Steel, 300 psi Pressure

  • Mfr # 35-1X3/4B

  • Zoro # G813776113


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-1X3/4B
Zoro #
G813776113
UPC #
45734100114
Country of Origin
China

Description

ProSource Pipe Bushing, Nominal Size: 1 x 3/4 in, Threaded x Female Inlet x Male Outlet Connection, 300 psi, Operating Temperature: -4 to 572 deg F, Hex Size: 1.42 in, Steel, 1 in L

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.