Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Single Run Capacitor, 440V AC

  • Mfr # 43-101666-69

  • Zoro # G912923913


product price: $34.19
/ea

Key Features

Microfarad Rating
70
Capacitor Voltage
440V AC
Capacitor Shape
Round
Overall Height
4 1/2 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-101666-69
Zoro #
G912923913
UPC #
662766555271
Country of Origin
Mexico

Dimensions

Overall Height
4 1/2 in
Case Height
4 1/16 in
Diameter
2 5/8 in

Details

Microfarad Rating
70
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Number of Terminals
1
Standards
UL 810
Connection Type
Quick Connect
Voltage
440V AC
Item
Motor Dual Run Capacitor

Description

Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 70 MFD, Overall Height 4 in, Case Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.