Backpack Vacuum, 50 ft, 11.4 lb, 153 cfm

  • Mfr # 107714
  • Zoro # G704862659
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Filter Included
HEPA
Includes Battery
No
Tool Series
Multi-Surface
Standards
CSA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107714
Zoro #
G704862659
UPC #
693822077147
Country of Origin
Mexico
Filter Included
HEPA
Item
Backpack Vacuum
Includes Battery
No
Tool Series
Multi-Surface
Standards
CSA, UL
Vacuum Capacity
3/4 gal
HEPA Rated Machine
Not HEPA Rated
Current
10.8 A
Vacuum Collection Type
Bag
Bag/Cartridge Material
Paper
Filter Efficiency
99.79% at 0.3 to 0.5 microns
Sound Level
68 dB
Bag/Cartridge Reusability
Reusable
Compatible Brand
ProTeam
Frequency
60 Hz
Includes Charger
No
Power
1,296 W
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Power Source
Corded
Series
GoFit 3 Corded
Weight
11.4 lb
Vacuum Pickup Type
Dry
Static Pressure
91 in
Includes
(2) Intercept Micro Filter Bags, 50 ft Extension Cord, Crevice Tool, Dome Filter with Foam Media, Exhaust Filter made from HEPA Media, Hose, Micro Cloth Filter, Soft Dusting Brush, Two-Piece Wand, Upholstery Tool, Xover Floor Tool
No. Batteries Included
0
Vacuum Air Flow
153 cfm
Voltage
120V AC
Features
Advanced Filtration, Reduced Profile

Dimensions

Cord Length
50 ft
Height
15 in
Hose Length
4 ft
Fits Chest Size
Advanced Filtration, Reduced Profile

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.79 Percent at 0.3 to 0.5 microns, Vacuum Collection Type Bag, Vacuum Capacity 3/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 11.4 lb, Height 15 in, Sound Level 68 dB, Power 1,296 W, Current 10.8 A, Frequency 60 Hz, Voltage 120V AC, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 3 Corded, Features Advanced Filtration, Reduced Profile

Ratings & reviews