Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10254
Zoro # G624878341
product price:Â
$
80.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Voltage
277V AC
Includes
EX03004-01 Core Divider, EX1280 Element Core Assembly 6kW-277V
Power Consumption
6 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10254
- Zoro #
- G624878341
- UPC #
- 662766816792
- Country of Origin
- United States
- Item
- Heating Element
- Operating Voltage
- 277V AC
- Includes
- EX03004-01 Core Divider, EX1280 Element Core Assembly 6kW-277V
- Power Consumption
- 6 kW
Description
Heating Element, Operating Voltage 277V AC, Power Consumption 6 kW