Shop PROTECH
See all product information
Create Account
Heating Element
Mfr # RTE10438
Zoro # G824878127
product price:Â
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
EX03004-01 Core Divider, EX540 Element Core Assembly 8.8kW 220V
Power Consumption
8.8 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTE10438
- Zoro #
- G824878127
- UPC #
- 662766819090
- Country of Origin
- United States
Details
- Includes
- EX03004-01 Core Divider, EX540 Element Core Assembly 8.8kW 220V
- Item
- Heating Element
- Power Consumption
- 8.8 kW
Description
Heating Element, Power Consumption 8.8 kW