Shop PROTO

550 Series Rolling Cabinet, 8 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-8DB-2S

  • Zoro # G509799464


product price:  $4,191.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Features
100% Full Extension Drawers
Width
50 in
Depth
25-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J555041B-8DB-2S
Zoro #
G509799464
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Caster Diameter
6 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Depth
25 1/4 in
Caster Width
6 in
Height Style
Workstation Height Cabinet
Overall Height
41 in
Overall Width
50 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Dual Black
Material
Steel
Features
100% Full Extension Drawers
Series
550
Drawer Range
6 to 10
Drawer Liner Material
Vinyl
Body Material
Steel
Drawer Slide Type
Ball Bearing
Drawer Finish
Matte
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Total Load Capacity
900 lb
Drawer Color
Black
Body Finish/Color
Gloss Black
Total Storage Capacity
18,920 cu in
Body Color
Black
Locking System
Keyed
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Gauge
18 ga
Cabinet Top Liner Material
Vinyl
Includes Drawer Liners
Drawer Liners Included

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 8, Drawer Color Black, Keyed, 100 Percent Full Extension Drawers, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.