550 Series Rolling Tool Cabinet, 11 Drawer, Dual Black, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-11DB

  • Zoro # G209799450


product price:  $4,250.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
11
Width
50 in
Depth
25-1/4 in
Height
41 in
Body Finish
Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J555041B-11DB
Zoro #
G209799450
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Depth
25 1/4 in
Height Style
Workstation Height Cabinet
Overall Width
50 in
Overall Height
41 in
Width Range
50 in to 59 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Dual Black
Body Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
23,419 cu in
Largest Maximum Drawer Load Capacity
200 lb
Drawer Range
11 to 15
Body Color
Black
Body Finish/Color
Gloss Black
Total Load Capacity
900 lb
Drawer Color
Black
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Series
550
Drawer Slide Type
Ball Bearing
Locking System
Keyed
Drawer Finish
Matte

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 11, Drawer Color Black, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.