Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-11U24-25B
- Zoro # G422937684
product price:Â
$
2,905.99
/ea
Free Shipping & Returns
Key Features
Mobility
Mobile
Series
RR
Color
Black
Resistant To
Impact, Strength
Material
Linear Medium Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-11U24-25B
- Zoro #
- G422937684
- UPC #
- 789270992733
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 3/4 in
- Overall Depth
- 25 3/4 in
- Wire Rope Length
- 38 1/2 in
- Lid Depth
- 2 in, 5 in
- Overall Length
- 38 1/2 in
- Length
- 38 1/2 in
Details
- Item
- Case
- Mobility
- Mobile
- Series
- RR
- Color
- Black
- Resistant To
- Impact, Strength
- Material
- Linear Medium Density Polyethylene
- Standards
- MIL-STD 810H
- Stackable
- Stacking Capable
- Includes Handle
- Handle Included
- Weight
- 80.3 lb
- Pressure Valve Type
- Automatic
- Includes Casters
- Caster Included
- Closure Type
- Positive Lock Latching System
- Handle Style
- Comfort Grip
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 25 3/4 in, Overall Length 38 1/2 in, Overall Width 23 3/4 in, Standards MIL-STD 810H, Weight 80.3 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.