Shop PROTO

550 Series Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 88 in W x 27 in D x 46-1/2 in H

  • Mfr # J558846B-13SG

  • Zoro # G809799478


product price:  $10,649.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
13
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
88 in
Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J558846B-13SG
Zoro #
G809799478
UPC #
-
Country of Origin
United States

Dimensions

Width
88 in
Depth
27 in
Height
46-1/2 in
Caster Diameter
6 in
Overall Depth
27 in
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Height
46 3/8 in
Caster Width
2 in
Height Style
Workstation Height Cabinet
Overall Width
88 1/4 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
13
Color
Red/Gray
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Drawer Finish
Matte
Body Finish/Color
Gloss Red
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Features
Fully Extending
Drawer Liner Material
Vinyl
Drawer Range
11 to 15
Cabinet Top Liner Material
Vinyl
Drawer Color
Gray
Total Storage Capacity
48,517 cu in
Total Load Capacity
900 lb
Series
550
Body Color
Red
Locking System
Keyed
Body Finish
Gloss
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included
Includes Cabinet Top Liner
Cabinet Top Liner Included
Duty Rating
Heavy Duty
Body Gauge
18 ga
Largest Maximum Drawer Load Capacity
200 lb

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 13, Drawer Color Gray, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.