Shop PROTO
See all product information
Create Account
Combination Wrenches
- Mfr # JSCVM30B
- Zoro # G500455789
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Ergonomic
Min. Arc Swing
5 Degrees
Weight
1.85 lb
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JSCVM30B
- Zoro #
- G500455789
- UPC #
- 662679193195
- Country of Origin
- United States
Dimensions
- Head Thickness
- 1/2 in
- Wrench Length Style
- Standard
- Overall Length
- 15 3/4 in
- Head Size
- 30 mm
- Length
- 15 3/4 in
Description
Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 30 mm, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/2 in, Metric, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.