BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 1 In Dr, 1-3/16 In, 6 pt

PROTO| Zoro #: G2339845| Mfr #: J10019

$24.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1"Size: 1-3/16"Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339845 Mfr #: J10019
Drive Size: 1"Size: 1-3/16"
Number of Points: 6Finish: black oxide
Socket Depth: StandardItem: Impact Socket
Drive Type: squareStandards: ASME B107.2
Overall Length: 2-5/8"Output Type: 6 pt.
Material: Alloy steelFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-3/16 In., Overall Length 2-5/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews