SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1 In Dr, 1 In, 4 pt

PROTO| Zoro #: G0518226| Mfr #: J10016SS

$29.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 4Material: Alloy steelOutput Type: 4 pt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518226 Mfr #: J10016SS
Number of Points: 4Material: Alloy steel
Output Type: 4 pt.Size: 1"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Item: Impact Socket
Finish: black oxideDrive Size: 1"
SAE or Metric: SAEFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Overall Length: 2-1/2"Socket Depth: Standard
Drive Type: squareCountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1 In., Number of Points 4, Socket Depth Standard, SAE, Size 1 In., Overall Length 2-1/2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 4 pt.

Reviews