Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. 1-3/4 in. Deep Impact Socket, Chrome Moly, Black Phosphate
- Mfr # M747-38
- Zoro # G723310728
product price:Â
$
47.59
/ea
Key Features
Drive Size
1 in
SAE or Metric
SAE
Number of Points
6 point
Impact Rated
Yes
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M747-38
- Zoro #
- G723310728
- UPC #
- 39564123634
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Deep Impact
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Impact Rated
- Yes
- Drive End Type
- Hex
- Grade
- Professional
- Color
- Black
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1 in
- Size
- 1-3/4 in
- Socket Depth
- Deep
Description
The Performance Tool is the ideal tool for heavy use and abuse. Constructed from drop forged chrome molybdenum steel, it is strong and durable enough to handle any job. The rounded corners provide a tight grip on fasteners, preventing slipping and rounding off of edges, and the large size laser etching allows for quick and easy identification of the tool, even in low light conditions. Additionally, the black phosphate coating provides protection against rusting and corrosion, ensuring the tool lasts for years to come. The optimized design with optimum wall thickness ensures both strength and access on fasteners with restrictions, making this tool versatile and efficient. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool is the perfect addition to your tool collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.