Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Socket, 1 In Dr, 55mm, 6 pt

  • Zoro #: G0513073
  • Mfr #: J10055M

$48.56

  • Drive Type: square
  • Category Type: Impact Socket
  • Drive Size: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J10055M Specifications

  • Zoro #: G0513073
  • Mfr #: J10055M
Drive Type: square Category Type: Impact Socket
Drive Size: 1" Item: Impact Socket
Overall Length: 3-1/8" Number of Points: 6
Material: Alloy steel Size: 55mm
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool Socket Depth: Standard
Impact Rated: Yes Output Type: 6 pt.
SAE or Metric: Metric Finish: black oxide
Standards: ASME B107.110-2012 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, Metric, Size 55mm, Overall Length 3-1/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews of Proto #J10055M