Metric V-Belt Sheave, SPB Section, 8 Groove, 14.252 in OD, TB Bushed, 3535 Series Bushing

  • Mfr # SPB355X8-3535

  • Zoro # G922827270


product price:  $1,479.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
14.252 in
Width (mm)
6.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB355X8-3535
Zoro #
G922827270
UPC #
80067519737
Country of Origin
China

Dimensions

Pulley Outside Dia.
14.252 in
Width (mm)
6.22 in

Details

Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.