Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard 3 NbV hot rolled profile, U shaped

  • Mfr # W-3NB

  • Zoro # G622830068


product price: $224.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Base Width (mm)
53 mm
Overall Height (mm)
135.4 mm
Length
6 Meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-3NB
Zoro #
G622830068
UPC #
80067516822
Country of Origin
Germany

Dimensions

Base Width (mm)
53 mm
Overall Height (mm)
135.4 mm
Length
6 Meters

Details

Material
Steel
Item
Winkel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.