Winkel Vulkollan bearing (heavy duty style), Speed + Silent Linear System
Mfr # W-V6250AP
Zoro # G722828217
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Height
60 mm
Overall Length
120 mm
Width
42 mm
Material
Vulkollan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-V6250AP
Zoro #
G722828217
UPC #
80067518002
Country of Origin
Germany
Dimensions
Height
60 mm
Overall Length
120 mm
Width
42 mm
Details
Item
Winkel
Material
Vulkollan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.