3 Drawer Wardrobe Locker, 60 in W x 78 in H x 24 in D, With Padlock Hasp, Gray
- Mfr # WSC-6072-24-3DL-HASP
- Zoro # G524449269
product price:Â
$
2,820.99
/ea
Key Features
Locker Material
All Welded Steel
Color
Gray
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Locker Handle Type
L-Handle
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-6072-24-3DL-HASP
- Zoro #
- G524449269
- UPC #
- -
- Country of Origin
- United States
- Locker Material
- All Welded Steel
- Color
- Gray
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Locker Handle Type
- L-Handle
- Assembled/Unassembled
- Assembled
- Locker Door Type
- Solid Double Door
- Finish
- Powder Coated
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Item
- Wardrobe Locker
- Number of Openings
- 5
- Mounting
- Welded
- Number of Compartments
- 8
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer), 3 half fixed shelves, and 6 in Legs. 60 in Wide x 78 in High x 24 in Deep. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.