
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Black
Mfr # GL-2472-18-D
Zoro # G422736997
product price:Â $587.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Height
72 in
Locker Material
All Welded Steel
Overall Width
24 in
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-D
Zoro #
G422736997
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
24 in
Overall Depth
18 in
Details
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Finish
POWDER COAT
Locker Handle Type
Recessed T-Handle
Color
Black
Locker Door Type
Perforated
Item
Athletic Locker
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.