BD Series Workbench, 28 in D x 120 in L x 32-1/2 in H - 37-1/2 in H, Light Blue
- Mfr # BD-28120-ABL
- Zoro # G324450564
product price:Â
$
1,402.99
/ea
Key Features
Overall Width
120 in
Load Capacity
3,000 lbs
Color
Light Blue
Drawer Load Rating
100 lbs per Drawer
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-28120-ABL
- Zoro #
- G324450564
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Color
- Light Blue
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Method of Construction
- All Welded
- Item
- BD Series Welded Steel Bench with Drawer
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 1
- Finish
- Powder Coated
Dimensions
- Overall Width
- 120 in
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 120 in W x 28 in D x 32-1/2 in - 37-1/2 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.