Hardwood Top SU Workbench, 144 in W x 30 in D x 34 1/4 in H, Light Blue
- Mfr # W-30144-SU
- Zoro # G524450180
product price:Â
$
2,528.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Finish
Powder Coated
No. of Drawers
0
Top Thickness
1-3/4 in
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-30144-SU
- Zoro #
- G524450180
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- Item
- Hardwood Top SU Workbench
- No. of Drawers
- 0
- Load Capacity
- 3,000 lbs
- Material
- Steel
- Assembled/Unassembled
- Unassembled
- Surface Material
- Hardwood
- No. of Shelves
- 0
- Method of Construction
- All Welded
- Color
- Light Blue
Dimensions
- Top Thickness
- 1-3/4 in
- Overall Depth
- 30 in
- Overall Width
- 144 in
- Overall Height
- 34-1/4 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Ships assembled. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 144 in W x 30 in D x 34 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.