BD Series Workbench, 60 in L x 28 in D x 32-1/2 in H - 37-1/2 in H, Light Blue
- Mfr # BD-2860-ABL
- Zoro # G024450536
product price:Â
$
881.99
/ea
Key Features
Surface Material
Steel
Finish
Powder Coated
No. of Drawers
1
Drawer Width
13 in
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2860-ABL
- Zoro #
- G024450536
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Finish
- Powder Coated
- No. of Drawers
- 1
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BD Series Welded Steel Bench with Drawer
- Edge Type
- Side and Backstops
- Drawer Load Rating
- 100 lbs per Drawer
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
Dimensions
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Overall Width
- 60 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 28 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.