Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Series Workbench, Steel Top, 24 in D x 96 in L x 34 in H, Back & EndsTop, Drawer, Light Blue
- Mfr # BD-2496-34
- Zoro # G024448816
product price:Â
$
1,105.99
/ea
Key Features
Edge Type
Side and Backstops
Load Capacity
3,000 lbs
Gauge
12 GA / 16 GA Stringer
Drawer Height
4-9/16 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2496-34
- Zoro #
- G024448816
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Finish
- Powder Coated
- No. of Drawers
- 1
- Item
- BD Series Welded Steel Bench with Drawer
- Color
- Light Blue
Dimensions
- Drawer Height
- 4-9/16 in
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
- Drawer Width
- 13 in
- Overall Height
- 34 in
- Overall Depth
- 24 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 96 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.