BD Series Workbench with Back and End Stop, 60 in L x 28 in D x 32-1/2 in H - 37-1/2 in H, Gray
- Mfr # BD-2860-ABL
- Zoro # G124449065
product price:Â
$
881.99
/ea
Key Features
Top Thickness
2-1/4 in
Finish
Powder Coated
Drawer Depth
15-3/8 in
Overall Height
32-1/2-37 1/2 in
No. of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2860-ABL
- Zoro #
- G124449065
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- No. of Drawers
- 1
- Edge Type
- Side and Backstops
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Color
- Gray
- Item
- BD Series Welded Steel Bench with Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
Dimensions
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
- Drawer Height
- 4-9/16 in
- Drawer Width
- 13 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 28 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.