Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Series Workbench with Back and End Stop and Drawer, 28 in D x 120 in L x 34 in H, Black
- Mfr # BD-28120-34
- Zoro # G524449320
product price:Â
$
1,346.99
/ea
Key Features
Drawer Depth
15-3/8 in
Color
Black
Method of Construction
All Welded
Overall Width
120 in
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-28120-34
- Zoro #
- G524449320
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Method of Construction
- All Welded
- Surface Material
- Steel
- Item
- BD Series Welded Steel Bench with Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- No. of Drawers
- 1
- Edge Type
- Side and Backstops
Dimensions
- Drawer Depth
- 15-3/8 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 120 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.