Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Workbench, 24 in D x 120 in W x 32-1/2 in H - 37-1/2 in H, Gray
- Mfr # BD-24120-ABL
- Zoro # G124450221
product price:Â
$
1,295.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Method of Construction
All Welded
Assembled/Unassembled
Assembled
Edge Type
Side and Backstops
Overall Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-24120-ABL
- Zoro #
- G124450221
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- No. of Drawers
- 1
- Item
- BD Series Welded Steel Bench with Drawer
- Surface Material
- Steel
- Color
- Gray
- Finish
- Powder Coated
Dimensions
- Overall Width
- 120 in
- Drawer Width
- 13 in
- Overall Height
- 32-1/2-37 1/2 in
- Top Thickness
- 2-1/4 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 24 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 120 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.