Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Workbench, 28 in D x 72 in L x 34 in H, Red
- Mfr # BD-2872-34
- Zoro # G824449037
product price:Â
$
919.99
/ea
Key Features
Drawer Depth
15-3/8 in
No. of Drawers
1
Edge Type
Side and Backstops
Color
Red
Drawer Height
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2872-34
- Zoro #
- G824449037
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 1
- Edge Type
- Side and Backstops
- Color
- Red
- Load Capacity
- 3,000 lbs
- Item
- BD Series Welded Steel Bench with Drawer
- Assembled/Unassembled
- Assembled
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Surface Material
- Steel
Dimensions
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Width
- 72 in
- Overall Depth
- 28 in
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 72 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.