Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BS Series Workbench with Back & EndsTop, 72 in W x 28 in D x 32 1/2 in H-37 1/2 in H , Light Blue
- Mfr # BS-2872-ABL-LT BU
- Zoro # G424449550
product price:Â
$
940.99
/ea
Key Features
Overall Height
32-1/2-37 1/2 in
Surface Material
Steel
Load Capacity
3,000 lbs
Overall Depth
28 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2872-ABL-LT BU
- Zoro #
- G424449550
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BS Series Welded Steel Bench with Shelf
- Edge Type
- Side and Backstops
- No. of Drawers
- 0
- Finish
- Powder Coated
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Color
- Light Blue
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 72 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 72 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.