Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Information Panel And Drawers.
- Mfr # 19201-04
- Zoro # G323532896
product price:Â
$
2,120.99
/ea
Key Features
Overall Width
55 in
Frame Material
Aluminum Tube
Work Surface Material
White PVC
Color
Gray/ black fittings
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19201-04
- Zoro #
- G323532896
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Material
- Graphit
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 55 in
- Overall Height
- 61 in
- Length
- 35 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Description
The Workbench with Information Panel and Drawers is a versatile and efficient workstation designed to enhance productivity and organization in industrial, workshop, or logistical environments. Its robust yet lightweight construction makes it a reliable solution for daily operations. Lightweight and Durable Design: Built with a modular aluminum frame, this workbench is 40% lighter than conventional steel alternatives, ensuring easy handling without compromising on strength or stability. Spacious and Safe Work Surface: The workbench features a durable PVC worktop with a matte white finish. Smooth, rounded edges prevent damage to surrounding surfaces, such as walls, doors, or other equipment, making it a safe choice for busy environments. Integrated Storage with Drawer Unit: Equipped with a drawer block, the workbench offers practical storage for tools, parts, and materials. This feature keeps essential items organized, secure, and within easy reach, ensuring a clutter-free workspace and improved efficiency. Convenient Information Panel: The integrated information panel allows for clear display of important documents, task instructions, or visual aids. This makes it an ideal addition for organized workflows and communication within the workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.