Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BSD Series Workbench with Storage, 72 in W x 32 1/2 in H-37 1/2 in H-37 1/2 in H x 28 in D, Gray
- Mfr # BSD-2872-ABL
- Zoro # G724449014
product price:Â
$
1,074.99
/ea
Key Features
Method of Construction
All Welded
Overall Height
32-1/2-37 1/2 in
No. of Drawers
1
Overall Width
72 in
Overall Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2872-ABL
- Zoro #
- G724449014
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- No. of Drawers
- 1
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Surface Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 1
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 72 in
- Overall Depth
- 28 in
- Drawer Height
- 4-9/16 in
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 72 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.