Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Storage Level.
- Mfr # 6-Aug
- Zoro # G223532965
product price:Â
$
1,224.99
/ea
Key Features
Material
Graphit
Overall Height
32in
Color
Gray/ black fittings
Finish
Matte
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-Aug
- Zoro #
- G223532965
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Color
- Gray/ black fittings
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 32in
- Caster Dia.
- 4 in
- Overall Width
- 47in
- Top Thickness
- 1/2 in
- Length
- 32in
Description
The Worktable with Storage Level is designed for professionals who value efficiency, durability, and organization in their workspace. Combining a sturdy work surface with additional storage, this table ensures optimal functionality for various tasks. Lightweight Yet Sturdy Construction Built with a modular aluminum structure, this worktable is 40% lighter than conventional steel models, making it easier to handle and move while maintaining exceptional strength and stability. Its durable design ensures long-lasting performance in demanding work environments. Spacious and Secure Work Surface Featuring a worktop and a lower storage level made from high-quality 1/2" panels, this table provides a smooth and durable surface for daily operations. The panels are designed with rounded, non-aggressive edges to prevent accidental damage to surrounding walls, doors, or equipment, ensuring a safe and practical workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.