Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BSD Series Workbenchwith Shelf and Drawer, 48 in W x 28 in D x 34 in H, Light Blue
- Mfr # BSD-2848-34
- Zoro # G924450407
product price:Â
$
847.99
/ea
Key Features
Load Capacity
3,000 lbs
Color
Light Blue
Assembled/Unassembled
Assembled
Finish
Powder Coated
Drawer Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2848-34
- Zoro #
- G924450407
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Color
- Light Blue
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Edge Type
- Side and Backstops
- No. of Drawers
- 1
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 28 in
- Overall Width
- 48 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 48 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.