Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Enclosure Cabinet, 30 in W x 60 in H x 26 in D, with Fan Kit, Black
- Mfr # SCW-3060-FAN KIT
- Zoro # G624449152
product price:Â
$
2,573.99
/ea
Key Features
Cabinet Locking Mechanism
Cam Lock
Overall Width
30 in
Handle Type
Recessed Handle
Finish
Powder Coated
Computer Cabinet Type
Computer Enclosure Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW-3060-FAN KIT
- Zoro #
- G624449152
- UPC #
- -
- Country of Origin
- United States
- Cabinet Locking Mechanism
- Cam Lock
- Handle Type
- Recessed Handle
- Finish
- Powder Coated
- Computer Cabinet Type
- Computer Enclosure Cabinet
- Assembled/Unassembled
- Assembled
- Cam Lock Type
- Cylinder Lock
- Cabinet Material
- All Welded Steel
- Duty Rating
- Heavy Duty
- Number of Doors
- 3
- Item
- Computer Enclosure Cabinet with Fan Kit
- Number of Shelves
- 1
- Door Type
- Double Door
- Color
- Black
- Load Capacity per Shelf
- 500 lbs
Dimensions
- Overall Width
- 30 in
- Overall Height
- 60 in
- Overall Depth
- 26 in
Description
All welded steel, Heavy Duty Computer Enclosure Cabinet. Protects equipment from many industrial environments. A clear plexiglass upper door with cylinder lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylinder lock. Fan Kit to help better vent computer. 30 in W x 60 in H x 26 in D Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.