Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in W x 30 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Gray
- Mfr # 18-TRE-30S-OSH
- Zoro # G824448801
product price:Â
$
619.99
/ea
Key Features
Shelf Length
18 in
Material
All Welded Steel
Overall Width
18 in
Number of Shelves
2
Overall Depth
36-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-30S-OSH
- Zoro #
- G824448801
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Number of Shelves
- 2
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Item
- Double End Push Handle Truck
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Caster Material
- Semi-Steel
Dimensions
- Shelf Length
- 18 in
- Overall Width
- 18 in
- Overall Depth
- 36-1/2 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
- Height
- 22 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.