Double End Push Handle Truck, 18 in W x 48 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Red
- Mfr # 18-TRE-48S-OSH
- Zoro # G424448782
product price:Â
$
719.99
/ea
Key Features
Caster Dia.
5 in
Caster Material
Semi-Steel
Overall Depth
54-1/2 in
Height
22 in
Shelf Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-48S-OSH
- Zoro #
- G424448782
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Color
- Red
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
Dimensions
- Caster Dia.
- 5 in
- Overall Depth
- 54-1/2 in
- Height
- 22 in
- Shelf Length
- 18 in
- Shelf Width
- 48 in
- Overall Height
- 36 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.