Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in W x 60 in L x 36 in H, 5x2 Semi Steel Casters, Black
- Mfr # 18-TRE-60S-OSH
- Zoro # G424449765
product price:Â
$
802.99
/ea
Key Features
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Depth
66-1/2 in
Handle Type
Offset
Caster Material
Semi-Steel
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-60S-OSH
- Zoro #
- G424449765
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Caster Material
- Semi-Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Color
- Black
- Distance Between Shelves
- 6-1/2 in
- Load Capacity
- 2,000 lbs
- Item
- Double End Push Handle Truck
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Overall Depth
- 66-1/2 in
- Overall Width
- 18 in
- Shelf Width
- 60 in
- Height
- 22 in
- Overall Height
- 36 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.