Double End Push Handle Truck, 24 in W x 36 in L x 36 in H, 5x2Semi Steel Casters, Light Blue
- Mfr # 24-TRE-36S-OSH
- Zoro # G424449772
product price:Â
$
724.99
/ea
Key Features
Overall Width
24 in
Capacity per Shelf
2,000 lbs.
Load Capacity
2,000 lbs
Height
22 in
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-36S-OSH
- Zoro #
- G424449772
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Item
- Double End Push Handle Truck
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Caster Material
- Semi-Steel
- Number of Shelves
- 2
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Light Blue
Dimensions
- Overall Width
- 24 in
- Height
- 22 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Shelf Width
- 36 in
- Overall Depth
- 42-1/2 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.