Double End Push Handle Truck, 30 in W x 36 in H x 30 in D, With Offset Handles, Light Blue
- Mfr # 30-TRE-30P-OSH
- Zoro # G324449520
product price:Â
$
744.99
/ea
Key Features
Overall Height
36 in
Caster Configuration
2 Front, 2 Rear
Shelf Length
30 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Caster Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-30P-OSH
- Zoro #
- G324449520
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Double End Push Handle Truck
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
Dimensions
- Overall Height
- 36 in
- Shelf Length
- 30 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Overall Depth
- 36-1/2 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.